Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo SH74545-632 Full Mortise Spring Hinge, 4-1/2"x4-1/2", Polish Brass - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

Don Jo SH74545-632 Full Mortise Spring Hinge, 4-1/2"x4-1/2", Polish Brass - Pkg Qty 2

Item #: WBB1724268

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 6/2 ($60.00)

List Price: $76.20 Save up to 74%
$10.00 each

Sold in packages of 2

Price: $20.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Don Jo SH74545-632 Full Mortise Spring Hinge, 4-1/2"x4-1/2", Polish Brass

Don-Jo Mfg Spring Hinge Brass Plated.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • DESCRIPTIONFull Mortise Spring Hinge
    • MANUFACTURERS PART NUMBERSH74545-632
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES4-1/2
    • CONSTRUCTIONSteel
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • GAUGE0.134
    • FINISHPolished Brass
    • PACKAGE QUANTITY2
    • BRANDDon-Jo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!