Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ul Template Spring Hinge 4-1/2" Prime Coat - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Ul Template Spring Hinge 4-1/2" Prime Coat - Pkg Qty 6

Item #: WBB279136

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.25 each

Sold in packages of 6

Price: $133.50
Product Information
Customer Review
Product Q&A
UL Template Spring Hinge 4-1/2" Prime Coat

Spring hinges use the energy stored during the opening swing, in the coiled spring, to close the door. For doors to 60 pounds, use one UL and two same size ball bearing hinges. For doors to 110 pounds, use two UL hinges and one same size ball bearing hinge. For doors to 160 pounds, use three UL hinges. For doors over 4' wide and 8' tall and 1-3/4" thick, use four UL hinges. Prime Coat Finish.

Product Specifications

    • SERIESUL 1200
    • WOOD SCREW SIZE INCHES1-1/4 x 12
    • PACKAGE INCLUDESScrews - Machine/Wood
    • HEIGHT INCHES4-1/2
    • BRANDS. Parker Hardware
    • COLOR FINISHPrime Coat
    • DESCRIPTIONSpring Hinge
    • MANUFACTURERS PART NUMBERUL1278PC
    • WIDTH INCHES4-1/2
    • SCREW HOLE QUANTITY8
    • THICKNESS OF METAL INCHES.134
    • MACHINE SCEW SIZE INCHES1/2-12-24
    • PACKAGE QUANTITY IN PAIRS6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed