Universal Replacement Hinge Kit - Aluminum - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Universal Replacement Hinge Kit - Aluminum - Pkg Qty 2

Item #: WBB279204

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$88.95 each

Sold in packages of 2

Price: $177.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Universal Replacement Hinge Kit - Aluminum

The S. Parker UR5 Universal Replace­ment Hinge Kit is for alumin­um store­front doors, and strengthens and bolsters sagging doors. The kit is designed to handle doors to 300 pounds, and are easily and quickly installed: installation takes about 20 minutes, and the kit is guaranteed for five years. The kit works on doors with a 1/8" offset or flush doors, using included shim plates for the flush door installation. The door is then easily raised, or lowered, using an Allen wrench. The hinges feature roller bearings for smooth operation, and are manu­factured of heavy duty material that is anodized to prevent corrosion. There are two 5" x 3-1/4" x 1/4" thick hinges in each kit, along with two 1/8" thick shim plates, 12 one-way screws, four cover plates and the required Allen wrench. Instructions are also included. Aluminum Finish.

Product Specifications

    • COLOR FINISHAluminum
    • BRANDS. Parker Hardware
    • PACKAGE INCLUDESScrews - Machine/Wood
    • PACKAGE QUANTITY IN PAIRS2
    • DESCRIPTIONUniversal Replacement Hinge Kit
    • MANUFACTURERS PART NUMBERUR5AL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!