Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo WP 34-625 Wall Protector, Polished Chrome - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 273 items in product family

Don Jo WP 34-625 Wall Protector, Polished Chrome - Pkg Qty 100

Item #: WBB1724573

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.06 each

Sold in packages of 100

Price: $106.00
Product Information
Customer Review
Product Q&A
Don Jo WP 34-625 Wall Protector, Polished Chrome

Don-Jo Mfg Wall Protector Bright Chrome.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • COLOR FINISHPolished Chrome
    • DESCRIPTIONWall Protector
    • MANUFACTURERS PART NUMBERWP 34-625
    • WIDTH INCHES1
    • HEIGHT INCHES1
    • CONSTRUCTIONBrass
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • PACKAGE QUANTITY100
    • BRANDDon-Jo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!