Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo WSLP-104-630 Latch Protector, 5"x4", Stainless Steel - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 217 items in product family

Don Jo WSLP-104-630 Latch Protector, 5"x4", Stainless Steel - Pkg Qty 10

Item #: WBB1724577

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $492.50 Save up to 33%
$32.95 each

Sold in packages of 10

Price: $329.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Don Jo WSLP-104-630 Latch Protector, 5"x4", Stainless Steel

Don-Jo Mfg Latch Protector Stainless Steel.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • HEIGHT INCHES4
    • FINISHStainless Steel
    • PACKAGE QUANTITY1
    • BRANDDon-Jo
    • COLOR FINISHStainless Steel
    • LENGTH INCHES--
    • DESCRIPTIONLatch Protector
    • MANUFACTURERS PART NUMBERWSLP-104-630
    • WIDTH INCHES5
    • CONSTRUCTIONStainless Steel
    • USE (INTERIOR/EXTERIOR)Interior/Exterior

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed