Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Primeline Products U 9848 Sliding Door Lock, Twist-In, Aluminum Finish

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Primeline Products U 9848 Sliding Door Lock, Twist-In, Aluminum Finish

Item #: WBB1958907

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.87

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Primeline Products U 9848 Sliding Door Lock, Twist-In, Aluminum Finish

This sliding door lock is constructed from aluminum. It securely locks door in closed or ventilating position. This type of sliding door lock prevents prying or lifting of the door.

Features:
  • Patio Door Lock Twist-in
  • Die Cast Bolt and Housing
  • Can be used on many styles of doors or windows
  • Prevents door from being pried open or lifted out

Product Specifications

    • COLOR FINISHAluminum
    • LENGTH INCHES11/16
    • DESCRIPTIONSliding Door Lock
    • MANUFACTURERS PART NUMBERU 9848
    • WEIGHT LBS0.19
    • WARRANTY1 Year
    • WIDTH INCHES1-9/16
    • HEIGHT INCHES1
    • CONSTRUCTION (BODY)Diecast
    • PACKAGE QUANTITY1
    • BRANDPrime-Line Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!