discount codeFree shipping over 300

Applied at checkout

Don Jo 14-2-CW-AB Wrap Around For Simplex 1000 Series Alarm Lk DL2500, 2700/T2&3000 Series, AB

Don Jo 14-2-CW-AB Wrap Around For Simplex 1000 Series Alarm Lk DL2500, 2700/T2&3000 Series, AB

Item #: WBB1723670

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$43.50 up to 29% OFF

Minimum Quantity: 2

Price: $30.95

Quantity

Popular item in this category

Customers Also Viewed

Don Jo 14-2-CW-AB Wrap Around For Simplex 1000 Series Alarm Lk DL2500, 2700/T2&3000 Series, AB

Don-Jo Mfg Wrap Around Antique Brass.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES5
  • WIDTH INCHES1-3/4
  • DOOR SIZE INCHES1-3/4
  • HEIGHT INCHES14
  • GAUGE22 (.03
  • COLOR FINISHAntique Brass
  • BACKSET INCHES2-3/4
  • CONSTRUCTION (BODY)Brass
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • DESCRIPTIONWrap Around For Conversion of Simplex 1000 Series & Alarm Lock DL2500, 2700/T2 &
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER14-2-CW-AB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 14-2-CW-AB Wrap Around For Simplex 1000 Series Alarm Lk DL2500, 2700/T2&3000 Series, AB

Don Jo 14-2-CW-AB Wrap Around For Simplex 1000 Series Alarm Lk DL2500, 2700/T2&3000 Series, AB

Item #: WBB1723670

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top