discount codeFree shipping over 300

Applied at checkout

Don Jo 1-VF-PB Flat Front Wrap Around, 4"x9", Polish Brass - Pkg Qty 10

Don Jo 1-VF-PB Flat Front Wrap Around, 4"x9", Polish Brass - Pkg Qty 10

Item #: WBB1723702

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.75 ea.

Price: $157.50 / Pkg of 10

Quantity

Popular item in this category

Customers Also Viewed

Don Jo 1-VF-PB Flat Front Wrap Around, 4"x9", Polish Brass

Don-Jo Mfg Wrap Around Polished Brass.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES4
  • WIDTH INCHES1-3/8
  • HEIGHT INCHES9
  • COLOR FINISHPolished Brass
  • CONSTRUCTION (BODY)Brass
  • PACKAGE QUANTITY10
  • BRANDDon-Jo
  • DESCRIPTIONFlat Front Wrap Around
  • MANUFACTURERS PART NUMBER1-VF-PB
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 1-VF-PB Flat Front Wrap Around, 4"x9", Polish Brass - Pkg Qty 10

Don Jo 1-VF-PB Flat Front Wrap Around, 4"x9", Polish Brass - Pkg Qty 10

Item #: WBB1723702

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top