discount codeFree shipping over 300

Applied at checkout

Don Jo 200C-S-CW Wrap Around For Thicker Doors, 4-1/4"x9", 2-3/8"Backset, Stainless Steel

Don Jo 200C-S-CW Wrap Around For Thicker Doors, 4-1/4"x9", 2-3/8"Backset, Stainless Steel

Item #: WBB1723703

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$25.95 up to 39% OFF

Minimum Quantity: 4

Price: $15.75

Quantity

Popular item in this category

Customers Also Viewed

Don Jo 200C-S-CW Wrap Around For Thicker Doors, 4-1/4"x9", 2-3/8"Backset, Stainless Steel

Don-Jo Mfg Wrap Around Stainless Steel.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES--
  • DOOR SIZE INCHES2
  • WIDTH INCHES--
  • HEIGHT INCHES--
  • GAUGE22 (.032)
  • COLOR FINISHStainless Steel
  • BACKSET INCHES2-3/8
  • CONSTRUCTION (BODY)Stainless Steel
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • DIMENSIONS INCHES4-1/4 x 9
  • DESCRIPTIONWrap Around For Thicker Doors
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER200C-S-CW
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

4 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 200C-S-CW Wrap Around For Thicker Doors, 4-1/4"x9", 2-3/8"Backset, Stainless Steel

Don Jo 200C-S-CW Wrap Around For Thicker Doors, 4-1/4"x9", 2-3/8"Backset, Stainless Steel

Item #: WBB1723703

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top