Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo 256-CW-10B Wrap Around For Dbl Lock Combo Locksets, 4"x12", Oil Rubbed Bronze

Rollover image to zoom in

Click image to enlarge

See all 271 items in product family

Don Jo 256-CW-10B Wrap Around For Dbl Lock Combo Locksets, 4"x12", Oil Rubbed Bronze

Item #: WBB1724080

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($72.00)

List Price: $35.00 Save up to 31%
Price: $24.00
Product Information
Customer Review
Product Q&A
Don Jo 256-CW-10B Wrap Around For Dbl Lock Combo Locksets, 4"x12", Oil Rubbed Bronze

Don-Jo Mfg Wrap Around Oil Rubbed Bronze. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • DEPTH INCHES4
    • BACKSET INCHES2-3/8
    • DOOR THICKNESS INCHES1-3/4
    • HEIGHT INCHES12
    • PACKAGE QUANTITY1
    • BRANDDon-Jo
    • COLOR FINISHOil Rubbed Bronze
    • DESCRIPTIONWrap Around For Double Lock Combo Locksets
    • MANUFACTURERS PART NUMBER256-CW-10B
    • WEIGHT LBS6 pounds
    • WIDTH INCHES4
    • CONSTRUCTION (BODY)Stainless Steel
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • GAUGE22 (.032)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed