discount codeFree shipping over 300

Applied at checkout

Don Jo 26AD-10B-CW Wrap Around W/AD Cylindrical, 5"x15", Oil Rubbed Bronze

Don Jo 26AD-10B-CW Wrap Around W/AD Cylindrical, 5"x15", Oil Rubbed Bronze

Item #: WBB1723656

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$70.00 up to 52% OFF

Minimum Quantity: 2

Price: $33.95

Quantity

Popular item in this category

Don Jo 26CO-10B-CW Wrap Around W/CO Cylindrical, 5"x15", Oil Rubbed Bronze

Usually ships in 10 to 13 days

Not Yet Rated

$33.95

Customers Also Viewed

Don Jo 26AD-10B-CW Wrap Around W/AD Cylindrical, 5"x15", Oil Rubbed Bronze

Don-Jo Mfg Wrap Around Oil Rubbed Bronze. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES5
  • WIDTH INCHES5
  • HEIGHT INCHES15
  • COLOR FINISHOil Rubbed Bronze
  • CONSTRUCTION (BODY)Stainless Steel
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • DESCRIPTIONWrap Around W/AD Cylindrical
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER26AD-10B-CW
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 26AD-10B-CW Wrap Around W/AD Cylindrical, 5"x15", Oil Rubbed Bronze

Don Jo 26AD-10B-CW Wrap Around W/AD Cylindrical, 5"x15", Oil Rubbed Bronze

Item #: WBB1723656

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top