Take 15% off your entire order!

Offer applied at checkout

3810 Grade 1 Mortise Lock - Passage Esc Us32d Wls

3810 Grade 1 Mortise Lock - Passage Esc Us32d Wls

Item #: WBB528770

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $279.95

Save $14.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3810 Grade 1 Mortise Lock - Passage Esc Us32d Wls

Features

  • Lifetime warranty
  • Concealed thru-bolts
  • Field reversible
  • Standard mortise cylinder or Small Format Interchangeable Core housing available
  • BHMA Certified Grade 1 Security with standard mortise cylinder
  • Standard Door Prep: 3-5/8 (92 mm) Center of cylinder to spindle2-7/16 (62 mm) Center of thumbturn to spindle
  • Certifications: BHMA Certified ANSI A156.13 Grade 1 Series 2000 Operational and Security ADA Compliant ANSI A117.1 Accessibility Code UL/cUL Listed for all functions up to 3 hours for A label doors UL10C/UBC 7-2 (1997) Positive Pressure Rated UL10B Neutral Pressure Rated A250.13 Severe Windstorm Resistant (must specify)
  • Exposed Trim: Cast Zinc - Standard Forged Brass, Cast Stainless Steel - Optional
  • Lock Case:4-5/16 x 6 x 1 (110 mm x 152 mm x 25 mm)
  • Armor Front: 1-1/4 x 8 x 7/32 (32 mm x 203 mm x 5 mm) - Standard 1-1/16 x 8 x 7/32 (27 mm x 203 mm x 5 mm) - Optional
  • Escutcheon:1-15/16 x 8 (50 mm x 203 mm)
  • Keys: Two operating keys supplied per lock
  • Cylinders/Cores: Brass - Keyed Different - C Keyway Drilled 6-pin, keyed 5-pin - Standard Other keying options, including keyed 6-pin, available from factory Small Format Interchangeable Core housing available, SFIC uncombinated or combinated, brass 6- or 7-pin sold separately, Schlage L Cam - Standard
  • Door Thickness: 1-3/8 - 2-1/2 (35 mm - 64 mm) - Steel Door, 1-3/4 - 2-1/2 (45 mm - 64 mm) - Wood Door, Must specify door thickness if greater than 1-3/4 (45 mm)
  • Backset: 2-3/4 (70 mm) Only
  • Latchbolt: 3/4 (19 mm) Throw with anti-friction tongue, all Stainless Steel
  • Deadbolt:1 (25 mm) Throw - Stainless Steel
  • Strike: 3985 1-1/4 x 4-7/8 (32 mm x 124 mm), 1-3/16 (30 mm) Lip - Standard
  • Fasteners: Thru-bolted trim concealed under escutcheon
  • Functions: 10 Passage, 17 Dummy, 27 Double Dummy, 40 Privacy, 44 Privacy with Cointurn, 50 Office, 53 Entry, 56 Corridor, 57 Classroom Security, 61 Apartment, 70 Classroom, 80 Storeroom, 81 Storeroom with Deadbolt, 82 Institution, 96 Privacy with Indicator
  • Finishes: US3, US4, US10, US10B, US26, US26D, US32D (for a true US32D, specify stainless steel levers), US3, US4, US10, US10B and US26 subject to extended lead time
  • Lever Options: Archer, August, William, Withnell levers
  • Options: Tactile Warning , Lead lining, Split finish
  • Notes: Self-adjusting case for beveled doors, Stopworks are incorporated in thumbturn
  • Breakable spindles prevent the lock from unlocking or being damaged
  • Non-handed, stainless steel, deadlocking bar

Product Specifications

  • FINISHSatin Stainless Steel
  • BRANDHager
  • DESCRIPTIONMortise Escutcheon
  • WARRANTYLifetime
  • MANUFACTURERS PART NUMBER3810E32D000N
  • UNITS1
  • TYPEPassage
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3810 Grade 1 Mortise Lock - Passage Esc Us32d Wts

Item #: B528771

Not Yet Rated

Usually ships in 5 to 8 days

$279.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3810 Grade 1 Mortise Lock - Passage Esc Us32d Wls

3810 Grade 1 Mortise Lock - Passage Esc Us32d Wls

Item #: WBB528770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant