Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3853 Grade 1 Mortise Lock - Entry Esc Us26d Wlm Full6 Scc Kd Rev 1
See all 42 items in product family

3853 Grade 1 Mortise Lock - Entry Esc Us26d Wlm Full6 Scc Kd Rev 1

Item #: WBB528709

Sold By: globalindustrial.com

Expected ship date 10/19/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 277.95
Product Information
Customer Review
Product Q&A
3853 Grade 1 Mortise Lock - Entry Esc Us26d Wlm Full6 Scc Kd Rev 1

Features

  • Lifetime warranty
  • Concealed thru-bolts
  • Field reversible
  • Standard mortise cylinder or Small Format Interchangeable Core housing available
  • BHMA Certified Grade 1 Security with standard mortise cylinder
  • Standard Door Prep: 3-5/8 (92 mm) Center of cylinder to spindle2-7/16 (62 mm) Center of thumbturn to spindle
  • Certifications: BHMA Certified ANSI A156.13 Grade 1 Series 2000 Operational and Security ADA Compliant ANSI A117.1 Accessibility Code UL/cUL Listed for all functions up to 3 hours for A label doors UL10C/UBC 7-2 (1997) Positive Pressure Rated UL10B Neutral Pressure Rated A250.13 Severe Windstorm Resistant (must specify)
  • Exposed Trim: Cast Zinc - Standard Forged Brass, Cast Stainless Steel - Optional
  • Lock Case:4-5/16 x 6 x 1 (110 mm x 152 mm x 25 mm)
  • Armor Front: 1-1/4 x 8 x 7/32 (32 mm x 203 mm x 5 mm) - Standard 1-1/16 x 8 x 7/32 (27 mm x 203 mm x 5 mm) - Optional
  • Escutcheon:1-15/16 x 8 (50 mm x 203 mm)
  • Keys: Two operating keys supplied per lock
  • Cylinders/Cores: Brass - Keyed Different - C Keyway Drilled 6-pin, keyed 5-pin - Standard Other keying options, including keyed 6-pin, available from factory Small Format Interchangeable Core housing available, SFIC uncombinated or combinated, brass 6- or 7-pin sold separately, Schlage L Cam - Standard
  • Door Thickness: 1-3/8 - 2-1/2 (35 mm - 64 mm) - Steel Door, 1-3/4 - 2-1/2 (45 mm - 64 mm) - Wood Door, Must specify door thickness if greater than 1-3/4 (45 mm)
  • Backset: 2-3/4 (70 mm) Only
  • Latchbolt: 3/4 (19 mm) Throw with anti-friction tongue, all Stainless Steel
  • Deadbolt:1 (25 mm) Throw - Stainless Steel
  • Strike: 3985 1-1/4 x 4-7/8 (32 mm x 124 mm), 1-3/16 (30 mm) Lip - Standard
  • Fasteners: Thru-bolted trim concealed under escutcheon
  • Functions: 10 Passage, 17 Dummy, 27 Double Dummy, 40 Privacy, 44 Privacy with Cointurn, 50 Office, 53 Entry, 56 Corridor, 57 Classroom Security, 61 Apartment, 70 Classroom, 80 Storeroom, 81 Storeroom with Deadbolt, 82 Institution, 96 Privacy with Indicator
  • Finishes: US3, US4, US10, US10B, US26, US26D, US32D (for a true US32D, specify stainless steel levers), US3, US4, US10, US10B and US26 subject to extended lead time
  • Lever Options: Archer, August, William, Withnell levers
  • Options: Tactile Warning , Lead lining, Split finish
  • Notes: Self-adjusting case for beveled doors, Stopworks are incorporated in thumbturn
  • Breakable spindles prevent the lock from unlocking or being damaged
  • Non-handed, stainless steel, deadlocking bar

Product Specifications

    • DESCRIPTIONMortise Escutcheon
    • MANUFACTURERS PART NUMBER3853E26D000LACD
    • WARRANTYLifetime
    • UNITS1
    • TYPEEntry
    • FINISHSatin Chrome Plated
    • BRANDHager

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!