Locksets
Availability
Brand
Type
Length
Gauge
Width
Material
Height
Color
Price
Related Products
Certified ANS/BHMA 156.3 Series 4000 Grade 1, Classroom Function Outside Lever Handle Locks or Unlocks with Key Outside Inside Lever Always Active, Right Angle Lever handle, 2-3/4" Backset, Door Thickness adjustable, 1-3/8 to 2". ANSI Strike, 4-7/8" x 1-1/4". Rose Diameter 3-1/2", 3-1/2" Total Extension from Door. Accepts SFIC Cylinder Not Included. Application of use for Health Care Facilities, Military Bases, Institutions, Schools and Commercial Buildings.
Features Lifetime warranty No exposed mounting screws Non-handed Conventional cylinder or Small Format Interchangeable Core housing available Standard Door Prep: 2-1/8 (54 mm) Diameter (Cross Bore), Latch Hole: 1 (25 mm) Diameter (Edge Bore) Certifications: BHMA Certified ANSI A156.2 Series 4000 Grade 2, ANSI A250.13 Severe Windstorm Resistant Component, ADA Compliant ANSI A117.1 Accessibility Code (Levers Only), UL/cUL Listed for all functions up to 3 hours A label single doors, UL10C/UBC 7-2 (1997) Positive Pressure Rated, UL10B Neutral Pressure Rated Exposed Trim: Knobs: Wrought Brass ...
Yale® 4600LN cylindrical locks are the ideal choice for a wide variety of commercial applications where consistent quality, ease of use and installation are required at an economical price. The 4600LN Series is certified to ANSI/BHMA Grade 2 standards and is UL fire-listed for all functions, ensuring reliability and peace of mind. Limited Warranty is 3 Years.
Yale 4700LN cylindrical locks are the ideal choice for a wide variety of commercial applications where consistent quality, ease of use and installation are required at an economical price. The4700LN series is certified to ANSI/BHMA Grade 1 standards and is UL fire-listed for all functions ensuring reliability and peace of mind. Made in the USA. Limited Warranty is 5 Years.
Features One-year warranty No exposed mounting screws Non-handed Standard cylinder or Small Format Interchangeable Core housing available Applications: Standard duty commercial,Standard door prep - 2-1/8 (54 mm) diameter (cross bore), Latch hole - 1 (25.4 mm) diameter (edge bore) Certifications: BHMA Certified ANSI A156.2, Series 4000, Grade 2, ADA Compliant ANSI A117.1 Accessibility Code, UL/cUL Listed for all functions up to 3 hours A label single doors, UL 10C/UBC 7-2 (1997) Positive Pressure Related UL 10B Neutral Pressure Rated Warranty: One-year Exposed Trim: Wrought brass, bronze, ...