discount codeFree shipping over 300

Applied at checkout

Don Jo 61-CW-BZ Wrap Around For Cylindrical Door Locks W/ 2-1/8"Hole, 4"x4-1/2", Bronze - Pkg Qty 10

Don Jo 61-CW-BZ Wrap Around For Cylindrical Door Locks W/ 2-1/8"Hole, 4"x4-1/2", Bronze - Pkg Qty 10

Item #: WBB1723177

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.00 ea.

Price: $150.00 / Pkg of 10

Quantity

Popular item in this category

Customers Also Viewed

Don Jo 61-CW-BZ Wrap Around For Cylindrical Door Locks W/ 2-1/8"Hole, 4"x4-1/2", Bronze

Don-Jo Mfg Wrap Around Bronze. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES4
  • WIDTH INCHES4
  • HEIGHT INCHES4-1/2
  • GAUGE22 (.032)
  • COLOR FINISHBronze
  • DOOR THICKNESS INCHES1-3/4
  • BACKSET INCHES2-3/8
  • CONSTRUCTION (BODY)Bronze
  • PACKAGE QUANTITY10
  • BRANDDon-Jo
  • DESCRIPTIONWrap Around For Cylindrical Door Locks W/ 2-1/8"Hole
  • MANUFACTURERS PART NUMBER61-CW-BZ
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 61-CW-BZ Wrap Around For Cylindrical Door Locks W/ 2-1/8"Hole, 4"x4-1/2", Bronze - Pkg Qty 10

Don Jo 61-CW-BZ Wrap Around For Cylindrical Door Locks W/ 2-1/8"Hole, 4"x4-1/2", Bronze - Pkg Qty 10

Item #: WBB1723177

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top