discount codeFree shipping over 300

Applied at checkout

Don Jo 7100-PB-RH-CW Wrap Around Right Hand Plate, Polish Brass

Don Jo 7100-PB-RH-CW Wrap Around Right Hand Plate, Polish Brass

Item #: WBB1723157

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.75 up to 23% OFF

Minimum Quantity: 3

Price: $21.25

Quantity

Popular item in this category

Don Jo 7100-PB-LW-CW Wrap Around Left Hand Plate, Polish Brass

Usually ships in 10 to 13 days

Not Yet Rated

$21.25

Customers Also Viewed

Don Jo 7100-PB-RH-CW Wrap Around Right Hand Plate, Polish Brass

Don-Jo Mfg Wrap Around Polished Brass. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES--
  • WIDTH INCHES4-1/4
  • HEIGHT INCHES--
  • COLOR FINISHPolished Brass
  • CONSTRUCTION (BODY)Brass
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • DESCRIPTIONWrap Around Right Hand Plate
  • MANUFACTURERS PART NUMBER7100-PB-RH-CW
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 7100-PB-RH-CW Wrap Around Right Hand Plate, Polish Brass

Don Jo 7100-PB-RH-CW Wrap Around Right Hand Plate, Polish Brass

Item #: WBB1723157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top