Locksets
Availability
Type
Brand
Gauge
Length
Width
Material
Height
Color
Price
Height
3-1/4 in
Width
3-1/4 in
Material
Steel, Brass, Die Cast Zinc
Height
2-1/2 in
Width
2-1/2 in
Material
Steel, Brass
Height
3 in
Width
3 in
Material
Steel
Height
5/8 in
Material
Diecast
Height
3 in
Width
3 in
Material
Steel, Brass
Height
2-1/2 in
Material
Steel, Zinc, Brass
Height
3 in
Width
3 in
Material
Steel, Brass
Color
Satin Nickel
Height
4-7/8 in
Width
1-7/16 in
Material
Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Height
3-1/4 in
Width
3-1/4 in
Material
Steel, Brass, Die Cast Zinc
Height
2-1/2 in
Width
2-1/2 in
Material
Steel, Brass
Color
Oil Rubbed Bronze
Height
3-1/4 in
Width
3-1/4 in
Material
Steel, Brass, Die Cast Zinc
Color
Stainless Steel
Height
20 in
Width
1-3/4 in
Color
Satin Chrome
Height
5-1/2 in
Width
1-5/8 in
Material
Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Height
2-1/2 in
Material
Steel, Zinc, Brass
Height
3 in
Width
3 in
Material
Steel, Brass, Die Cast Zinc
Color
Gray
Height
2-1/4 in
Width
4 in
Don Jo 5K-CW-S Wrap Around For Installing the Marks Levers, 2-3/4"Backset, Stainless Steel
Color
Stainless Steel
Height
5-1/2 in
Width
4-3/4 in
Don Jo E2000 CW-10B Wrap Around For Kaba/Simplex 1000, E-2000, 4000&5000 Series, 5"x15", ORB
Color
Oil Rubbed Bronze
Height
15 in
Width
5 in
Color
Oil Rubbed Bronze
Codelocks ANSI Grade 2 Dual Key Pad Heavy Duty Electronic Lockset, CL5210IC-BB-BS, Brushed Steel
Color
Brushed Steel
Height
7-3/4 in
Width
2-3/4 in
Material
Zinc Alloy
Color
White
Height
5-5/8 in
Width
1-5/8 in
Material
Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Height
3-4/5 in
Width
9-4/5 in
Material
Steel, Zinc, Brass
Codelocks Electronic Keyless Entry, Grade 1 Mortise Lock Body, w/ App, Keypad, Card and Audit
Color
Brushed Steel
Height
7-3/4 in
Width
2-3/4 in
Material
Zinc Alloy
Height
3-1/4 in
Width
3-1/4 in
Material
Steel, Brass, Die Cast Zinc
Color
Oil Rubbed Bronze
Height
3-1/4 in
Width
3-1/4 in
Material
Steel, Brass, Die Cast Zinc
Color
Satin Nickel
Height
5-1/2 in
Width
1-5/8 in
Material
Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Height
2-1/2 in
Material
Steel, Zinc, Brass
Height
2-1/2 in
Material
Steel, Zinc, Brass
Codelocks Electronic Keyless Entry Lock Interior Usage, w/ Smart Phone App, Keypad, Card, Audit
Color
Brushed Steel
Height
7-3/4 in
Width
2-3/4 in
Material
Zinc Alloy
Color
Marine Grade
Height
5-1/2 in
Width
1-5/8 in
Material
Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Color
Polished Brass
Height
2-1/2 in
Width
2-1/2 in
Material
Steel, Brass
Color
Oil Rubbed Bronze
Height
5-1/2 in
Width
1-5/8 in
Material
Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Height
3 in
Width
3 in
Material
Steel, Brass, Die Cast Zinc
Master Lock® Heavy Duty Storeroom Lever W/O BumpStop, Interchangeable Core, Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Height
3-1/4 in
Width
3-1/4 in
Material
Steel, Brass, Die Cast Zinc