Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo 81-CW-PB Wrap Around For Use W/Cylindrical Door Locks, Polish Brass - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 271 items in product family

Don Jo 81-CW-PB Wrap Around For Use W/Cylindrical Door Locks, Polish Brass - Pkg Qty 10

Item #: WBB1723643

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $145.00 Save up to 31%
$10.00 each

Sold in packages of 10

Price: $100.00
Product Information
Customer Review
Product Q&A
Don Jo 81-CW-PB Wrap Around For Use W/Cylindrical Door Locks, Polish Brass

Don-Jo Mfg Wrap Around Polished Brass. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • DEPTH INCHES4-1/4
    • BACKSET INCHES2-3/4
    • DOOR THICKNESS INCHES1-3/4
    • HEIGHT INCHES4-1/2
    • PACKAGE QUANTITY10
    • BRANDDon-Jo
    • COLOR FINISHPolished Brass
    • DESCRIPTIONWrap Around For Use W/Cylindrical Door Locks
    • MANUFACTURERS PART NUMBER81-CW-PB
    • WEIGHT LBS3 pounds
    • WIDTH INCHES4-1/4
    • CONSTRUCTION (BODY)Brass
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • GAUGE22 (.032)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed