discount codeFree shipping over 300

Applied at checkout

Don Jo 942-CW-10B Wrap Around For Dbl Lock Combo Locksets W/ 2-1/8"Holes W/4"Centers, OLB - Pkg Qty 10

Don Jo 942-CW-10B Wrap Around For Dbl Lock Combo Locksets W/ 2-1/8"Holes W/4"Centers, OLB - Pkg Qty 10

Item #: WBB1723086

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.50 ea.

Price: $215.00 / Pkg of 10

Quantity

Popular item in this category

Customers Also Viewed

Don Jo 942-CW-10B Wrap Around For Dbl Lock Combo Locksets W/ 2-1/8"Holes W/4"Centers, OLB

Don-Jo Mfg Wrap Around Oil Rubbed Bronze. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES4
  • WIDTH INCHES4
  • HEIGHT INCHES9
  • GAUGE22 (.032)
  • DOOR THICKNESS INCHES1-3/4
  • COLOR FINISHOil Rubbed Bronze
  • BACKSET INCHES2-3/8
  • CONSTRUCTION (BODY)Stainless Steel
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • DESCRIPTIONWrap Around For Double Lock Combo Locksets W/ 2-1/8"Holes W/4" Centers
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER942-CW-10B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 942-CW-10B Wrap Around For Dbl Lock Combo Locksets W/ 2-1/8"Holes W/4"Centers, OLB - Pkg Qty 10

Don Jo 942-CW-10B Wrap Around For Dbl Lock Combo Locksets W/ 2-1/8"Holes W/4"Centers, OLB - Pkg Qty 10

Item #: WBB1723086

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top