discount codeFree shipping over 300

Applied at checkout

Don Jo 943-CW-PB Wrap Around For Dbl Lock Combo Locksets W/ 2-1/8"Holes W/4"Centers, Polished Brass - Pkg Qty 10

Don Jo 943-CW-PB Wrap Around For Dbl Lock Combo Locksets W/ 2-1/8"Holes W/4"Centers, Polished Brass - Pkg Qty 10

Item #: WBB1723231

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.75 ea.

Price: $157.50 / Pkg of 10

Quantity

Popular item in this category

Customers Also Viewed

Don Jo 943-CW-PB Wrap Around For Dbl Lock Combo Locksets W/ 2-1/8"Holes W/4"Centers, Polished Brass

Don-Jo Mfg Wrap Around Polished Brass. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES4-1/4
  • WIDTH INCHES4-1/4
  • HEIGHT INCHES9
  • WEIGHT LBS4 pounds
  • GAUGE22 (.032)
  • COLOR FINISHPolished Brass
  • DOOR THICKNESS INCHES1-3/4
  • BACKSET INCHES2-3/4
  • CONSTRUCTION (BODY)Brass
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • DESCRIPTIONWrap Around For Double Lock Combo Locksets W/ 2-1/8"Holes W/4" Centers
  • MANUFACTURERS PART NUMBER943-CW-PB
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 943-CW-PB Wrap Around For Dbl Lock Combo Locksets W/ 2-1/8"Holes W/4"Centers, Polished Brass - Pkg Qty 10

Don Jo 943-CW-PB Wrap Around For Dbl Lock Combo Locksets W/ 2-1/8"Holes W/4"Centers, Polished Brass - Pkg Qty 10

Item #: WBB1723231

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top