discount codeFree shipping over 300

Applied at checkout

Don Jo 9-CW-PB Wrap Around For Kaba/Simplex 1000, E-2000, 4000 & 5000 Series, 5"x9", Polish Brass

Don Jo 9-CW-PB Wrap Around For Kaba/Simplex 1000, E-2000, 4000 & 5000 Series, 5"x9", Polish Brass

Item #: WBB1723509

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$28.75 up to 34% OFF

Minimum Quantity: 3

Price: $19.00

Quantity

Popular item in this category

Customers Also Viewed

Don Jo 9-CW-PB Wrap Around For Kaba/Simplex 1000, E-2000, 4000 & 5000 Series, 5"x9", Polish Brass

Don-Jo Mfg Wrap Around Polished Brass. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES5
  • WIDTH INCHES5
  • HEIGHT INCHES9
  • WEIGHT LBS4 pounds
  • GAUGE22 (.032)
  • COLOR FINISHPolished Brass
  • DOOR THICKNESS INCHES1-3/4
  • BACKSET INCHES2-3/4
  • CONSTRUCTION (BODY)Brass
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • DESCRIPTIONWrap Around For Kaba/Simplex 1000, E-2000, 4000 & 5000 Series
  • MANUFACTURERS PART NUMBER9-CW-PB
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 9-CW-PB Wrap Around For Kaba/Simplex 1000, E-2000, 4000 & 5000 Series, 5"x9", Polish Brass

Don Jo 9-CW-PB Wrap Around For Kaba/Simplex 1000, E-2000, 4000 & 5000 Series, 5"x9", Polish Brass

Item #: WBB1723509

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top