Take 15% off your entire order!

Offer applied at checkout

+

Codelocks ANSI Grade 2 Mechanical Lockset, CL610-PB, EZ Code Change, Polished Brass,

Codelocks ANSI Grade 2 Mechanical Lockset, CL610-PB, EZ Code Change, Polished Brass,

Item #: WBB2156577

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ V-Guard Constant Clean Antimicrobial Handle Film, 2-1/2" x 4-1/4", 10/Pack

    $39.99

  • Global Industrial™ V-Guard Constant Clean Antimicrobial Door Push Pad, 6" x 9", 10/Pack

    $89.99

$345.00 up to 5% OFF

Price: $327.95

Save $16.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Codelocks ANSI Grade 2 Mechanical Lockset, CL610-PB, EZ Code Change, Polished Brass,

Features:
  • Quick code change allows on door code change in seconds
  • Tubular mortice latch
  • Outside lever handle retracts the latch after correct code is entered
  • Spring loaded latchbolt locks automatically when door is closed
  • Internal doors and external doors
  • Mechanical codelock
  • Supplied with a random code commencing with the "C" clear button


    Product Specifications

    • DEPTH INCHES9
    • WIDTH INCHES2-5/16
    • HEIGHT INCHES7-1/4
    • WEIGHT LBS10
    • AUDIT TRAILNo
    • MAX USER CODES8191
    • COLOR FINISHPolished Brass
    • DOOR THICKNESS INCHES1-3/8 - 2-1/2
    • APPLICATIONStandard Doors
    • BRANDCodelocks
    • CONSTRUCTIONZinc Alloy
    • WARRANTYLimited Lifetime
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Codelocks ANSI Grade 2 Mechanical Lockset, CL615-BS, EZ Code Change, Code Free/Passage, Silver Gray

    Item #: B2156582

    Not Yet Rated

    Usually ships in 3 to 6 days

    $353.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Codelocks ANSI Grade 2 Mechanical Lockset, CL610-PB, EZ Code Change, Polished Brass,

    Codelocks ANSI Grade 2 Mechanical Lockset, CL610-PB, EZ Code Change, Polished Brass,

    Item #: WBB2156577

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Codelocks ANSI Grade 2 Mechanical Lockset, CL610-PB, EZ Code Change, Polished Brass,
      Codelocks ANSI Grade 2 Mechanical Lockset, CL610-PB, EZ Code Change, Polished Brass,
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant