Ansi Template Strike Small Opening - Oiled Bronze Plated - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 225 items in product family

Ansi Template Strike Small Opening - Oiled Bronze Plated - Pkg Qty 50

Item #: WBB279433

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.05 each

Sold in packages of 50

Price: $152.50
Product Information
Customer Review
Product Q&A
ANSI Template Strike Small Opening - Oiled Bronze Plated

This 2213 template strike with 4-7/8" plate, 3-3/8" lip and a width of 1-1/4", comes with sheet metal and machine screws included in the poly bag. Oil Rubbed Bronze Finish.

Product Specifications

    • COLOR FINISHOil Rubbed Bronze
    • BACKSET INCHES2-3/4
    • DESCRIPTIONANSI Template Strike Small Opening
    • MANUFACTURERS PART NUMBER221310B
    • LATCHUL
    • STRIKEANSI
    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • APPROVALS OR CERTIFICATIONSUL Listed
    • PACKAGE QUANTITY50
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!