discount codeFree shipping over 300

Applied at checkout

Don Jo AST 21346-SL Armor Strike, 18"x1-3/4", Dbl Hole For 5-1/2"& 6"Center Holes, Silver Coated - Pkg Qty 10

Don Jo AST 21346-SL Armor Strike, 18"x1-3/4", Dbl Hole For 5-1/2"& 6"Center Holes, Silver Coated - Pkg Qty 10

Item #: WBB1723563

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.25 ea.

Price: $142.50 / Pkg of 10

Quantity

Popular item in this category

Customers Also Viewed

Don Jo AST 21346-SL Armor Strike, 18"x1-3/4", Dbl Hole For 5-1/2"& 6"Center Holes, Silver Coated

Don-Jo Mfg Armor Strike Silver Coat.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • COLOR FINISHSilver Coated
  • FITS DOOR THICKNESS INCHES1-3/8, 1-3/4, 2
  • FINISHSilver Coated
  • PACKAGE QUANTITY10
  • CONSTRUCTIONSteel
  • BRANDDon-Jo
  • COLORSilver Coated
  • DIMENSIONS INCHES18 x 1-3/4
  • DESCRIPTIONArmor Strike
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBERAST 21346-SL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo AST 21346-SL Armor Strike, 18"x1-3/4", Dbl Hole For 5-1/2"& 6"Center Holes, Silver Coated - Pkg Qty 10

Don Jo AST 21346-SL Armor Strike, 18"x1-3/4", Dbl Hole For 5-1/2"& 6"Center Holes, Silver Coated - Pkg Qty 10

Item #: WBB1723563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top