Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copper Creek Avery Lever Exterior Trim Exit Storeroom, 6 Pin Schlage Lockset Type, Bronze

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Copper Creek Avery Lever Exterior Trim Exit Storeroom, 6 Pin Schlage Lockset Type, Bronze

Item #: WBB1588976

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $164.00 Save up to 59%
Price: $ 66.95
Product Information
Customer Review
Product Q&A
Copper Creek Avery Lever Exterior Trim Exit Storeroom, 6 Pin Schlage Lockset Type, Bronze

Exterior trim for rim or vertical rod Exit devices.

Features:
  • Schlage c 6 pin keyway standard
  • Avery lever storeroom function
  • Bronze finish

Product Specifications

    • COLOR FINISHBronze
    • SERIESBulldog
    • DESCRIPTIONAvery Lever Exterior Trim Exit Storeroom
    • MANUFACTURERS PART NUMBERAL9050 10B
    • WARRANTYLimited lifetime mechanical and 2 year finish warranty
    • LOCKSET TYPE (EX. GRADE 2 COMMERCIAL)6 pin Schlage standard - KWI optional
    • BRANDCopper Creek

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!