Take 15% off your entire order!

Offer applied at checkout

Don Jo BFD-2-630, ANSI Strike Deadbolt For Hollow Metal Frame, 4-7/8"x1-1/4", Stainless Steel - Pkg Qty 10

Don Jo BFD-2-630, ANSI Strike Deadbolt For Hollow Metal Frame, 4-7/8"x1-1/4", Stainless Steel - Pkg Qty 10

Item #: WBB1723602

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.69 ea.

Minimum Quantity: 2

Price: $46.90 / Pkg of 10

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo BFD-2-630, ANSI Strike Deadbolt For Hollow Metal Frame, 4-7/8"x1-1/4", Stainless Steel

Don-Jo Mfg Deadbolt Strike Stainless Steel.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • WIDTH INCHES1-1/4
  • HEIGHT INCHES4-7/8
  • GAUGE13 (.095)
  • COLOR FINISHStainless Steel
  • TYPEDeadbolt
  • FITS DOOR THICKNESS INCHES1-3/8, 1-3/4, 2
  • FINISHStainless Steel
  • PACKAGE QUANTITY30
  • COLORStainless Steel
  • CONSTRUCTIONStainless Steel
  • BRANDDon-Jo
  • DESCRIPTIONANSI Strike Deadbolt Type For Hollow Metal Frame
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBERBFD-2-630
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo ST 261-BP, ANSI Strike, 4-7/8"x1-1/4", Brass Plated - Pkg Qty 30

Item #: B1724846

Not Yet Rated

Usually ships in 10 to 13 days

$126.30

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo BFD-2-630, ANSI Strike Deadbolt For Hollow Metal Frame, 4-7/8"x1-1/4", Stainless Steel - Pkg Qty 10

Don Jo BFD-2-630, ANSI Strike Deadbolt For Hollow Metal Frame, 4-7/8"x1-1/4", Stainless Steel - Pkg Qty 10

Item #: WBB1723602

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant