discount codeFree shipping over 300

Applied at checkout

Don Jo BFD-2-BP, ANSI Strike Deadbolt For Hollow Metal Frame, 4-7/8"x1-1/4", Brass Plated - Pkg Qty 10

Don Jo BFD-2-BP, ANSI Strike Deadbolt For Hollow Metal Frame, 4-7/8"x1-1/4", Brass Plated - Pkg Qty 10

Item #: WBB1723604

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.00 ea.

Minimum Quantity: 2

Price: $40.00 / Pkg of 10

Quantity

Popular item in this category

Don Jo ST 261-BP, ANSI Strike, 4-7/8"x1-1/4", Brass Plated - Pkg Qty 30

Usually ships in 10 to 13 days

Not Yet Rated

$126.30

Customers Also Viewed

Don Jo BFD-2-BP, ANSI Strike Deadbolt For Hollow Metal Frame, 4-7/8"x1-1/4", Brass Plated

Don-Jo Mfg Deadbolt Strike Brass Plated.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • WIDTH INCHES1-1/4
  • HEIGHT INCHES4-7/8
  • GAUGE13 (.095)
  • COLOR FINISHBrass Plated
  • TYPEDeadbolt
  • FITS DOOR THICKNESS INCHES1-3/8, 1-3/4, 2
  • FINISHBrass Plated
  • PACKAGE QUANTITY30
  • CONSTRUCTIONSteel
  • BRANDDon-Jo
  • COLORBrass Plated
  • DESCRIPTIONANSI Strike Deadbolt Type For Hollow Metal Frame
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBERBFD-2-BP
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo BFD-2-BP, ANSI Strike Deadbolt For Hollow Metal Frame, 4-7/8"x1-1/4", Brass Plated - Pkg Qty 10

Don Jo BFD-2-BP, ANSI Strike Deadbolt For Hollow Metal Frame, 4-7/8"x1-1/4", Brass Plated - Pkg Qty 10

Item #: WBB1723604

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top