discount codeFree shipping over 300

Applied at checkout

Don Jo BS 161-626 Blank, ANSI Strike, 4-7/8"x1-1/4", Brushed Chrome - Pkg Qty 10

Don Jo BS 161-626 Blank, ANSI Strike, 4-7/8"x1-1/4", Brushed Chrome - Pkg Qty 10

Item #: WBB1723148

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.20 ea.

Price: $52.00 / Pkg of 10

Quantity

Popular item in this category

Don Jo ST 161-626, ANSI Strike, 4-7/8"x1-1/4", Brushed Chrome - Pkg Qty 10

Usually ships in 10 to 13 days

Not Yet Rated

$47.50

Customers Also Viewed

Don Jo BS 161-626 Blank, ANSI Strike, 4-7/8"x1-1/4", Brushed Chrome

Don-Jo Mfg Blank Ansi Strike Brushed Chrome.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • WIDTH INCHES1-1/4
  • HEIGHT INCHES4-7/8
  • COLOR FINISHBrushed Chrome
  • FITS DOOR THICKNESS INCHES1-3/8, 1-3/4, 2
  • FINISHBrushed Chrome
  • PACKAGE QUANTITY30
  • CONSTRUCTIONBrass
  • BRANDDon-Jo
  • COLORBrushed Chrome
  • DESCRIPTIONBlank Ansi Strike
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBERBS 161-626
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo BS 161-626 Blank, ANSI Strike, 4-7/8"x1-1/4", Brushed Chrome - Pkg Qty 10

Don Jo BS 161-626 Blank, ANSI Strike, 4-7/8"x1-1/4", Brushed Chrome - Pkg Qty 10

Item #: WBB1723148

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top