discount codeFree shipping over 300

Applied at checkout

Don Jo BX-2-SDS-605 Security Strike, 4-7/8"x1-1/4", Polish Brass - Pkg Qty 10

Don Jo BX-2-SDS-605 Security Strike, 4-7/8"x1-1/4", Polish Brass - Pkg Qty 10

Item #: WBB1723261

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.20 ea.

Price: $72.00 / Pkg of 10

Quantity

Popular item in this category

Customers Also Viewed

Don Jo BX-2-SDS-605 Security Strike, 4-7/8"x1-1/4", Polish Brass

Don-Jo Mfg Strike Polished Brass.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • COLOR FINISHPolished Brass
  • FITS DOOR THICKNESS INCHES1-3/8, 1-3/4, 2
  • FINISHPolished Brass
  • PACKAGE QUANTITY10
  • CONSTRUCTIONSteel
  • BRANDDon-Jo
  • COLORPolished Brass
  • DIMENSIONS INCHES4-7/8 x 1-1/4
  • DESCRIPTIONSecurity Strike
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBERBX-2-SDS-605
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo BX-2-SDS-605 Security Strike, 4-7/8"x1-1/4", Polish Brass - Pkg Qty 10

Don Jo BX-2-SDS-605 Security Strike, 4-7/8"x1-1/4", Polish Brass - Pkg Qty 10

Item #: WBB1723261

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top