Cylindrical Entry Lock - Polished Brass Keyed To Bitting X - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Cylindrical Entry Lock - Polished Brass Keyed To Bitting X - Pkg Qty 5

Item #: WBB279399

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 5

Price: $139.75
Product Information
Customer Review
Product Q&A
Cylindrical Entry Lock - Polished Brass Keyed To Bitting X

Lock Housing and Chassis - Cold rolled steel with zinc dichromate finish for corrosion resistance. Requires standard 2 1/8" (53.97mm) bore through door. Backset: 2-3/4", optional - adjustable. Door Thickness: 1-3/8" to 1-3/4". Latch: Zinc plated 3/8" throw. Guarded Latchbolt on all keyed functions. Latch front: 1-1/8" X 2-1/4" for 2-3/4" backset or 1 X 2-1/4" for adjustable latch. Strike: 4-7/8" A.S.A, option - 2-3/4" T strike, or 2-1/4" full lip strike. Cylinder: Solid brass 6 pin keyed 5, SC-1 keyway. #1145 or AR-1 keyway. Locks will accept Lori plugs. Keyed alike #'s available, Master key and Grand Master key available. Keys: 3 per lock. Handed: Non-handed. Finishes: US3, US32D. Standard Package: Keyed functions include - 2-3/4" backset latch- 4-7/8" A.S.A strike, SC-1 keyway, 1 spin on rose, 1 snap on rose, 3 keys. Trim: Knob 1-7/8" dia., Rose 2-3/4" dia. Polished Brass Finish.

Product Specifications

    • KEYWAYSchlage SC-1
    • COLOR FINISHPolished Brass
    • SERIESB2635
    • BACKSET INCHES2-3/4
    • DESCRIPTIONCylindrical Entry Lock Keyed To Bitting X
    • MANUFACTURERS PART NUMBERB2635PBKX
    • KEY QUANTITY2
    • GRADE3
    • STRIKEANSI
    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • PACKAGE QUANTITY5
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!