Take 15% off your entire order!

Offer applied at checkout

Trilogy DL1300/26D1 Narrow Style Access Control Lock W/Audit Trail 2000 User Codes, 26D

Trilogy DL1300/26D1 Narrow Style Access Control Lock W/Audit Trail 2000 User Codes, 26D

Item #: WBB1640667

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$757.00 up to 28% OFF

Price: $542.00

$90.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $542.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Trilogy DL1300/26D1 Narrow Style Access Control Lock W/Audit Trail 2000 User Codes, 26D

Trilogy DL1300/26D1 Narrow Style Access Control Lock W/Audit Trail 2000 User Codes, 26D.

Product Specifications

  • DEPTH INCHES4
  • BATTERY LIFE80.000 cycles
  • WIDTH INCHES8
  • COMBINATION/KEYINGSchlage "C"
  • LENGTH INCHES24
  • WEIGHT LBS4
  • TIMED ENTRY (SECONDS)Adjustable
  • MAX USER CODES2000
  • DOOR THICKNESS INCHES1-3/4"
  • COLOR FINISHSatin Chrome
  • BRANDTrilogy
  • MANUFACTURERS PART NUMBERDL1300/26D1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trilogy DL1200/26D1 Narrow Style Access Control Lock W/Audit Trail 100 User Codes, 26D

Item #: B1640666

Not Yet Rated

Usually ships in 21 to 24 days

$453.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trilogy DL1300/26D1 Narrow Style Access Control Lock W/Audit Trail 2000 User Codes, 26D

Trilogy DL1300/26D1 Narrow Style Access Control Lock W/Audit Trail 2000 User Codes, 26D

Item #: WBB1640667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant