Take 15% off your entire order!

Offer applied at checkout

Trilogy DL2775IC/26D Keypad Programmable Pushbutton Lock 100 Combination Cap, Regal (Curved) Lever,

Trilogy DL2775IC/26D Keypad Programmable Pushbutton Lock 100 Combination Cap, Regal (Curved) Lever,

Item #: WBB1640670

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$876.00 up to 25% OFF

Price: $658.00

$109.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $658.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Trilogy DL2775IC/26D Keypad Programmable Pushbutton Lock 100 Combination Cap, Regal (Curved) Lever,

Trilogy DL2775IC/26D Keypad Programmable Pushbutton Lock 100 Combination Cap, Regal (Curved) Lever, SFIC Prepped.

Product Specifications

  • BATTERY LIFE200,000 cycles
  • DEPTH INCHES2
  • WIDTH INCHES3-1/4
  • COMBINATION/KEYINGSFIC
  • HEIGHT INCHES8
  • WEIGHT LBS9
  • TIMED ENTRY (SECONDS)Adjustable
  • MAX USER CODES100
  • HANDLE TYPERegal
  • COLOR FINISHSatin Chrome
  • DOOR THICKNESS INCHES1-5/8" - 1-7/8"
  • APPROVALS OR CERTIFICATIONSBHMA Grade 1
  • BRANDTrilogy
  • CONSTRUCTIONZinc Diecast
  • MANUFACTURERS PART NUMBERDL2775IC/26D
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trilogy DL2700WPIC/26D Weatherproof Keypad Programmable Pushbutton Lock 100 Combination Cap SFIC Pre

Item #: B1640669

Not Yet Rated

Usually ships in 21 to 24 days

$682.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trilogy DL2775IC/26D Keypad Programmable Pushbutton Lock 100 Combination Cap, Regal (Curved) Lever,

Trilogy DL2775IC/26D Keypad Programmable Pushbutton Lock 100 Combination Cap, Regal (Curved) Lever,

Item #: WBB1640670

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant