Take 15% off your entire order!

Offer applied at checkout

Trilogy DL3000/26D Access Control Lock W/Audit Trail 300 User Codes

Trilogy DL3000/26D Access Control Lock W/Audit Trail 300 User Codes

Item #: WBB1640671

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,174.00 up to 25% OFF

Price: $881.00

$146.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $881.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Trilogy DL3000/26D Access Control Lock W/Audit Trail 300 User Codes

Trilogy DL3000/26D Access Control Lock W/Audit Trail 300 User Codes.

Product Specifications

  • DEPTH INCHES2
  • BATTERY LIFE100,000 cycles
  • WIDTH INCHES3-1/4
  • COMBINATION/KEYINGSchlage "C"
  • HEIGHT INCHES8
  • WEIGHT LBS9
  • TIMED ENTRY (SECONDS)Adjustable
  • MAX USER CODES300
  • COLOR FINISHSatin Chrome
  • DOOR THICKNESS INCHES1-5/8" - 1-7/8"
  • APPROVALS OR CERTIFICATIONSBHMA Grade 1
  • BRANDTrilogy
  • CONSTRUCTIONZinc Diecast
  • MANUFACTURERS PART NUMBERDL3000/26D
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trilogy DL3500DBR/26D Access Control Mortise Lock, Deadbolt Function W/Audit Trail 300 User Codes, R

Item #: B1640677

Not Yet Rated

Usually ships in 21 to 24 days

$1,030.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trilogy DL3000/26D Access Control Lock W/Audit Trail 300 User Codes

Trilogy DL3000/26D Access Control Lock W/Audit Trail 300 User Codes

Item #: WBB1640671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant