Take 15% off your entire order!

Offer applied at checkout

Trilogy DL3000WPIC/26D Weatherproof Access Control Lock W/Audit Trail 300 User Codes SFIC Prepped

Trilogy DL3000WPIC/26D Weatherproof Access Control Lock W/Audit Trail 300 User Codes SFIC Prepped

Item #: WBB1640673

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,221.00 up to 29% OFF

Price: $873.00

$145.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $873.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Trilogy DL3000WPIC/26D Weatherproof Access Control Lock W/Audit Trail 300 User Codes SFIC Prepped

Trilogy DL3000WPIC/26D Weatherproof Access Control Lock W/Audit Trail 300 User Codes SFIC Prepped.

Product Specifications

  • DEPTH INCHES2
  • BATTERY LIFE100,000 cycles
  • WIDTH INCHES3-1/4
  • COMBINATION/KEYINGSFIC
  • HEIGHT INCHES8
  • WEIGHT LBS9
  • TIMED ENTRY (SECONDS)Adjustable
  • MAX USER CODES300
  • COLOR FINISHSatin Chrome
  • DOOR THICKNESS INCHES1-5/8" - 1-7/8"
  • APPROVALS OR CERTIFICATIONSBHMA Grade 1
  • BRANDTrilogy
  • CONSTRUCTIONZinc Diecast
  • MANUFACTURERS PART NUMBERDL3000WPIC/26D
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Trilogy DL4100IC/26D Access Control Privacy Lock W/Audit Trail 2000 User Codes, SFIC Prepped

Item #: B1640681

Not Yet Rated

Usually ships in 21 to 24 days

$674.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trilogy DL3000WPIC/26D Weatherproof Access Control Lock W/Audit Trail 300 User Codes SFIC Prepped

Trilogy DL3000WPIC/26D Weatherproof Access Control Lock W/Audit Trail 300 User Codes SFIC Prepped

Item #: WBB1640673

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant