discount codeFree shipping over 300

Applied at checkout

Lockey Electronic Digital Door Lock E-930R Knob Lock, Satin Chrome

Lockey Electronic Digital Door Lock E-930R Knob Lock, Satin Chrome

Item #: WBB2224357

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$180.35 up to 30% OFF

Price: $126.25

Quantity

Popular item in this category

Lockey Electronic Digital Door Lock E-930R Knob Lock, Antique Bronze

Usually ships in 2 to 5 days

Not Yet Rated

$126.25

Customers Also Viewed

Lockey Electronic Digital Door Lock E-930R Knob Lock, Satin Chrome

Features:
  • Electronic keypad knob lock with 6 available user codes.
  • Auto latch bolt locking detection prevents incomplete door locking
  • Auto-locking function improves security and convenience.
  • Audible and visual confirmations
  • Battery powered keypad lock; no messy wiring.
  • Easy to install
  • Remote Compatible (sold separately)
  • Low battery indicator
  • Keypad operated - no key required to use
  • Program and change 4 - 10 digit codes at touch of button.
  • Fits regular door preparation

Product Specifications

  • DEPTH INCHES1-3/16
  • BATTERY LIFE50,000 Cycles
  • WIDTH INCHES3-1/8
  • HEIGHT INCHES5-1/2
  • TIMED ENTRY (SECONDS)Programmable
  • MAX USER CODES6
  • HANDLE TYPEKnob
  • COLOR FINISHSatin Chrome
  • MAXIMUM DOOR THICKNESS INCHES1-3/8 To 1-3/4
  • FITS DOORS THICKNESS (INCHES)1-3/8 to 1-3/4
  • RESISTANCENot Intended For Outdoor Use
  • VOLTS6 Volt
  • KEYINGStandard Kwikset keyway
  • CERTIFICATION/APPROVALUL Listed
  • BRANDLockeyUSA
  • CONSTRUCTIONStainless Steel & Brass Alloy
  • MANUFACTURERS PART NUMBERE-930-R-SC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lockey Electronic Digital Door Lock E-930R Knob Lock, Satin Chrome

Lockey Electronic Digital Door Lock E-930R Knob Lock, Satin Chrome

Item #: WBB2224357

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top