Copper Creek Erin Lever Exterior Trim Exit Keyed Entry, Satin Stainless

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Copper Creek Erin Lever Exterior Trim Exit Keyed Entry, Satin Stainless

Item #: WBB1588957

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $157.00 Save up to 62%
Price: $ 58.95
Product Information
Customer Review
Product Q&A
Copper Creek Erin Lever Exterior Trim Exit Keyed Entry, Satin Stainless

Exterior trim for rim or vertical rod Exit devices.

Features:
  • Erin lever keyed entry function
  • Schlage c 6 pin keyway standard
  • Satin stainless finish

Product Specifications

    • COLOR FINISHSatin Stainless
    • SERIESBulldog
    • DESCRIPTIONErin Lever Exterior Trim Exit Keyed Entry
    • MANUFACTURERS PART NUMBEREL9040-SS
    • WARRANTYLimited lifetime mechanical and 2 year finish warranty
    • LOCKSET TYPE (EX. GRADE 2 COMMERCIAL)6 pin Schlage standard - KWI optional
    • BRANDCopper Creek

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!