discount codeFree shipping over 300

Applied at checkout

Extra Hd Ball Knob - Entry Lock Stainless Steel Keyed To Bitting Z - Pkg Qty 3

Extra Hd Ball Knob - Entry Lock Stainless Steel Keyed To Bitting Z - Pkg Qty 3

Item #: WBB279412

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$52.95 ea.

Price: $158.85 / Pkg of 3

Quantity

Popular item in this category

Customers Also Viewed

Extra HD Ball Knob - Entry Lock Stainless Steel Keyed To Bitting Z

UL lised locks have three hour fire rated latches. ANSI- A 156.2, Series 4000, Grade 2, Federal Specifications FF-H-106C, Series 160. Lock Housing and Chassis - Cold rolled steel with zinc dichromate finish for corrosion resistance. Requires standard 2-1/8" (53.97mm) bore through door. Backset: 2-3/4", optional- 2-3/8". Door Thickness: 1-3/8" to 1-3/4". Latch: Brass 1/2" throw, UL available,. Guarded Latchbolt on all keyed functions. Latch front: 1" X 2-1/4" for 2-3/8" backset or 1-1/8" X 2-1/4" for 2-3/4" backset. Strike: 4-7/8" A.S.A, option-2-3/4" T strike, or 2-1/4" full lip strike. Cylinder: Solid brass 6 pin keyed 5, SC-1 keyway, #1145 or AR-1 keyway. Locks will accept Lori plugs. Master key and Grand Master key available. Keys: 2 per lock. Handed: Non-handed. Finishes: US3, US32D. Standard Package: Keyed functions include - 2-3/4" backset latch- (UL available), 4-7/8" A.S.A strike SC-1 keyway, 2 spin on roses, 2 keys. Trim: Knob 2-1/4" dia., Rose 3" dia.2 Stainless Steel Finish.

Product Specifications

  • SERIESULB9160
  • COLOR FINISHStainless Steel
  • GRADE2
  • APPROVALS OR CERTIFICATIONSUL Listed
  • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
  • KEYWAYSchlage SC-1
  • LATCHUL
  • BACKSET INCHES2-3/4
  • KEY QUANTITY2
  • STRIKEANSI
  • PACKAGE QUANTITY3
  • BRANDS. Parker Hardware
  • DESCRIPTIONEntry Lock Keyed To Bitting Z
  • MANUFACTURERS PART NUMBERULB9160A32KZ
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
Extra Hd Ball Knob - Entry Lock Stainless Steel Keyed To Bitting Z - Pkg Qty 3

Extra Hd Ball Knob - Entry Lock Stainless Steel Keyed To Bitting Z - Pkg Qty 3

Item #: WBB279412

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top