Extra Heavy Duty Ball Knobs - Passage Set Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Extra Heavy Duty Ball Knobs - Passage Set Stainless Steel

Item #: WBB279601

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95
Product Information
Customer Review
Product Q&A
Extra Heavy Duty Ball Knobs - Passage Set Stainless Steel

8161- Series Cylindrical Ball Knob, ANSI- A 156.2, Series 4000, Grade 1, UL Federal Specification FF-H-106C. Lock Housing and Chassis - Cold rolled steel with zinc dichromate finish for corrosion resistance. Requires standard 2 1/8" (53.97mm) bore through door. Backset: 2-3/4",. Door Thickness: 1-3/8" to 2". Latch: Brass 1/2" throw, UL- Fire Rated for 3 hour doors,. Guarded Latchbolt on all locking functions. Latch front: 1-1/8" X 2-1/4" for 2-3/4" backset. Strike: 4-7/8"A.S.A. Cylinder: Solid brass 6 pin keyed 5, SC-1 keyway,. #1145 or AR-1 keyway. Locks will accept Lori plugs. Master key and Grand Master key available. Keys: 2 per lock. Handed: Non-handed. Finishes: US32D. Available Functions: Entrance, Passage. Trim: Knob 2-1/4" dia., Rose 3" dia.2 Stainless Steel Finish.

Product Specifications

    • SERIESB8161
    • COLOR FINISHStainless Steel
    • GRADE1
    • APPROVALS OR CERTIFICATIONSUL Listed
    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • LATCHUL
    • BACKSET INCHES2-3/4
    • KEY QUANTITY2
    • STRIKEANSI
    • PACKAGE QUANTITY1
    • BRANDS. Parker Hardware
    • DESCRIPTIONPassage Set Stainless Steel
    • MANUFACTURERS PART NUMBERB8161N32D

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!