Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grade 1 Leverset w/ Single Step Roses Privacy Lock - Dull Chrome

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Grade 1 Leverset w/ Single Step Roses Privacy Lock - Dull Chrome

Item #: WBB279440

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 137.95
Product Information
Customer Review
Product Q&A
Grade 1 Leverset w/ Single Step Roses Privacy Lock - Dull Chrome

Grade 1 Extra Heavy Duty Contractor Quality® Leverset. Meets or exceeds.Federal ADA requirements. UL latch bolt standard for every function, with 1/2" throw. Large 31/2" diameter roses for new or replacement installations. 4-7/8" ANSI strike is standard with each lock. UL listed, 3-hour fire rated 2-3/4" backset commercial latch. Extra heavy cylindrical construction for long-wearing durable use. Extra heavy duty mounting plates are resistant to attack. 6 pin tumbler, SC-1 Keyway, Pinned 5. Mounting studs prevent chassis rotation from heavy torqueto the outside lever. Accepts Lori, DOM, or Medeco convert-a-lock cylinders. Outside cylinder is easily removed for simple cylinder rekeying. Dead locking latch on all keyed leversets. Dull Chome Finish.

Product Specifications

    • SERIES8161
    • BACKSET INCHES2-3/4
    • APPROVALUL Listed
    • LATCHUL
    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • PACKAGE QUANTITY1
    • BRANDS. Parker Hardware
    • COLOR FINISHDull Chome
    • DESCRIPTIONPrivacy Lock
    • MANUFACTURERS PART NUMBER8161P26D
    • KEY QUANTITY2
    • GRADE1
    • STRIKEANSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!