Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copper Creek Grade 2 Single Cylinder Deadbolt, 2-1/2"L x 1-1/8"H x 1-1/16"D, Satin Stainless

Rollover image to zoom in

Click image to enlarge

Copper Creek Grade 2 Single Cylinder Deadbolt, 2-1/2"L x 1-1/8"H x 1-1/16"D, Satin Stainless

Item #: WBB1588980

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.00 Save up to 33%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Copper Creek Grade 2 Single Cylinder Deadbolt, 2-1/2"L x 1-1/8"H x 1-1/16"D, Satin Stainless

Features:
  • Heavy duty Grade 2 Single cylinder deadbolt
  • Round corner adjustable latch
  • Full 1 inch throw deadbolt
  • Schlage c 6 pin keyway standard
  • Satin stainless finish Box pack Commercial hardware

Product Specifications

    • SERIESBulldog - Grade 2
    • MAXIMUM DOOR THICKNESS INCHES1-3/4
    • ASSEMBLED HEIGHT (IN.)1-1/8
    • BRANDCopper Creek
    • COLOR FINISHSatin Stainless
    • MINIMUM DOOR THICKNESS INCHES1-3/8
    • ASSEMPLED DEPTH (IN.)1-1/16
    • ASSEMBLED LENGTH (IN.)2-1/2
    • DESCRIPTIONGrade 2 Single Cylinder Deadbolt UL
    • MANUFACTURERS PART NUMBERDB6410SS
    • WEIGHT LBS4
    • WARRANTYLimited lifetime mechanical and 2 year finish warranty
    • LOCKSET TYPE (EX. GRADE 2 COMMERCIAL)Commercial Grade 2
    • CYLINDER TYPE6 pin Schlage standard - KWI optional

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!