Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager 3400 Series Grade 1 Cylindrical Lock - Privacy
See all 90 items in product family

Hager 3400 Series Grade 1 Cylindrical Lock - Privacy

Item #: WBB486718

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $217.45 Save up to 26%
Price: $ 159.95
Product Information
Customer Review
Product Q&A
Hager 3400 Series Grade 1 Cylindrical Lock - Privacy

Features:

  • Grade 1 Cylindrical
  • Extra heavy duty commercial, industrial, institutional
  • Lifetime warranty
  • No exposed mounting screws
  • Non-handed
  • Conventional cylinder or Small Format Interchangeable Core housing available
  • Standard Door Prep: 2-1/8" (54 mm) diameter (cross bore), Latch hole: 1" (25.4 mm) diameter (edge bore)
  • Certifications: BHMA Certified ANSI A156.2 Series 4000 Grade 1, ADA Compliant ANSI A117.1 Accessibility Code (levers only), ANSI A250.13 Severe Windstorm Resistant Component
  • UL/cUL Listed for all functions up to 3 hours for "A" label doors
  • UL10C/UBC 7-2 (1997) Positive Pressure Rated
  • UL10B Neutral Pressure Rated
  • Exposed Trim: Knobs: Wrought brass or stainless steel
  • Levers: Cast zinc Rose: Wrought brass or stainless steel
  • Rose Diameter: 3-17/32" (90 mm) levers; 3" (76 mm) knobs
  • Lock Chassis: Heavy gauge steel, zinc dichromated for corrosion resistance, Free wheeling (levers only), Thru-bolt mounting (levers only)
  • Keys: Two operating keys supplied per lock
  • Cylinders/Cores:Brass 6-pin, keyed different - C Keyway, Drilled 6-pin, Keyed 5-pin - Standard, Other keying options, including keyed 6-pin, available from factory
  • Small Format Interchangeable Core housing available: SFIC uncombinated or combinated, brass 6- or 7-pin sold separately
  • Door Thickness: Knobs: 1-3/8" (35 mm) - 1-3/4" (45 mm), Levers: 1-3/8" (35 mm) - 2" (51 mm)
  • Backset: 2-3/4" (70 mm) - Standard, 2-3/8" (60 mm) - Optional, 3-3/4" (94 mm) - Optional, 5" (128 mm) - Optional
  • Latchbolt: 1/2" (13 mm) throw, stainless steel, 1-1/8" (29 mm) x 2-1/4" (57 mm) faceplate, Square corner faceplates standard, round corner available, Deadlocking latchbolt prevents manipulation when door is closed; keyed functions only, 3/4" (18 mm) latch available
  • Strike: 3935 ASA 1-1/4" (32 mm) x 4-7/8" (124 mm) strike - Standard
  • Functions: 10 Passage, 17 Dummy, 40 Privacy, 50 Office, 53 Entry, 70 Classroom, 73 Corridor (levers only), 80 Storeroom, 95 Intruder Classroom (levers only)
  • Finishes: US3, US4, US10, US10B, US26, US26D (levers only), US3, US32D (knobs only)
  • Lever Options: Apollo knob; Archer, August, Withnell levers
  • Options: Lead lined (levers only), Tactile Warning (levers only), Split finish, Additional latchbolts and strikes available, Intruder Classroom indicator available, specify IND (inside rose will have three indicator points for a guide reference for locking the door)


Product Specifications

    • WARRANTY SOME CERTIFICATIONSLIFETIME
    • DESCRIPTIONGrade 1 Cylindrical Lock
    • MANUFACTURERS PART NUMBER344002N26D000A00A
    • TYPEPrivacy
    • FASTENERS--
    • FINISHSatin Chrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!