Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hager 3500 Series Grade 2 Cylidnrical Lock - Storeroom
See all 90 items in product family

Hager 3500 Series Grade 2 Cylidnrical Lock - Storeroom

Item #: WBB486562

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $159.00 Save up to 33%
Price: $ 105.95
Product Information
Customer Review
Product Q&A
Hager 3500 Series Grade 2 Cylidnrical Lock - Storeroom

Features:

  • Standard duty commercial: Lifetime warranty, No exposed mounting screws, Non-handed, Conventional cylinder or Small Format Interchangeable Core housing
  • Standard Door Prep: 2-1/8" (54 mm) Diameter (Cross Bore), Latch Hole: 1" (25.4 mm) Diameter (Edge Bore)
  • Certifications: BHMA Certified ANSI A156.2 Series 4000 Grade 2, ADA Compliant ANSI A117.1 Accessibility Code (Levers Only), ANSI A250.13 Severe Windstorm Resistant Component, UL/cUL Listed for all functions up to 3 hours "A" label single doors, UL10B Neutral Pressure Rated
  • Exposed Trim: Knobs: Wrought Brass or Stainless Steel, Levers: Cast zinc, Rose: Wrought brass or stainless steel
  • Rose Diameter: 3-11/32" (85 mm) levers; 3" (76 mm) knobs
  • Lock Chassis: Heavy gauge steel, zinc dichromated for corrosion resistance, Free wheeling (levers only), Removable thru-bolts
  • Notes: Failure to install thru-bolts and removable screw posts voids BHMA certification, UL Rating and Warranty
  • Keys: Two operating keys supplied per lock
  • Cylinders/Cores: Brass - Keyed Different - C Keyway, Drilled 6-pin, Keyed 5-pin - Standard, Other keying options, including keyed 6-pin, available from the factory
  • Small Format Interchangeable Core housing available: SFIC uncombinated or combinated, brass 6- or 7-pin sold separately
  • Door Thickness: Knobs: 1-3/8" (35 mm) - 1-3/4" (45 mm), Levers: 1-3/8" (35 mm) - 2" (51 mm)
  • Backset: 2-3/4" (70 mm) - Standard, 2-3/8" (60 mm) - Optional, 3-3/4" (94 mm) - Optional, 5" (128 mm) - Optional
  • Latchbolt: 1/2" (13 mm) Throw - Stainless Steel, 1-1/8" (29 mm) x
  • Deadlocking latchbolt prevents manipulation when door is closed; keyed functions only
  • Square corner faceplate standard, round corner available
  • Strike: 3935 ASA 1-1/4" (32 mm) x 4-7/8" (124 mm) strike - Standard
  • Functions: 10 Passage, 17 Dummy, 25 Exit Only, 27 BTB Dummy (Levers only), 40 Privacy, 50 Office, 53 Entry, 70 Classroom, 73 Corridor (Levers Only), 79 Keyed Communicating, 80 Storeroom
  • Finishes: US3, US4, US10, US10B, US26, US26D (Levers Only)-US3, US32D (Knobs Only)
  • Lever Options:Apollo knob; Archer, August, Withnell levers
  • Options: Lead Lined (Levers Only), Tactile Warning (Levers Only), Split Finish, Additional latchbolts and strikes available
  • Notes: Blank plate projection is 13/16" (21 mm) for Functions 25 and 79


Product Specifications

    • WARRANTY SOME CERTIFICATIONSLIFETIME
    • DESCRIPTIONGrade 2 Cylidnrical Lock
    • MANUFACTURERS PART NUMBER358002N26D000ACDA
    • TYPEStoreroom
    • FASTENERS--
    • FINISHSatin Chrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed