Hd Cyl. Locksets - Entry Lock Stainless Steel Keyed To Bitting U - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Hd Cyl. Locksets - Entry Lock Stainless Steel Keyed To Bitting U - Pkg Qty 3

Item #: WBB279606

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$46.95 each

Sold in packages of 3

Price: $140.85
Product Information
Customer Review
Product Q&A
HD Cyl. Locksets - Entry Lock Stainless Steel Keyed To Bitting U

B9160 - Series Cylindrical Ball Knob, ANSI- A 156.2, Series 4000, Grade 2, Federal Specifications FF-H-106C, Series 160. Lock Housing and Chassis - Cold rolled steel with zinc dichromate finish for corrosion resistance. Requires standard 2-1/8" (53.97mm) bore through door. Backset: 2-3/4", optional- 2-3/8". Door Thickness: 1-3/8" to 1-3/4". Latch: Brass 1/2" throw, UL available,. Guarded Latchbolt on all keyed functions. Latch front: 1" X 2-1/4" for 2-3/8" backset or 1-1/8" X 2-1/4" for 2-3/4" backset. Strike: 4-7/8" A.S.A, option-2-3/4" T strike, or 2-1/4" full lip strike. Cylinder: Solid brass 6 pin keyed 5, SC-1 keyway, #1145 or AR-1 keyway. Locks will accept Lori plugs. Master key and Grand Master key available. Keys: 2 per lock. Handed: Non-handed. Finishes: US3, US32D. Standard Package: Keyed functions include - 2-3/4" backset latch- (UL available), 4-7/8" A.S.A strike SC-1 keyway, 2 spin on roses, 2 keys. Trim: Knob 2-1/4" dia., Rose 3" dia.2 Stainless Steel Finish.

Product Specifications

    • KEYWAYSchlage SC-1
    • SERIESB9160
    • BACKSET INCHES2-3/4
    • LATCHUL
    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • PACKAGE QUANTITY3
    • BRANDS. Parker Hardware
    • COLOR FINISHStainless Steel
    • DESCRIPTIONEntry Lock Keyed To Bitting U
    • MANUFACTURERS PART NUMBERB9160A32KU
    • KEY QUANTITY2
    • GRADE2
    • STRIKEANSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!