Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hd Cyl. Locksets - Passage Set Polished Brass 2-3/8" Bs - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Hd Cyl. Locksets - Passage Set Polished Brass 2-3/8" Bs - Pkg Qty 3

Item #: WBB279625

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 3

Price: $125.85
Product Information
Customer Review
Product Q&A
HD Cyl. Locksets - Passage Set Polished Brass 2-3/8" BS

B9160 - Series Cylindrical Ball Knob, ANSI- A 156.2, Series 4000, Grade 2, Federal Specifications FF-H-106C, Series 160. Lock Housing and Chassis - Cold rolled steel with zinc dichromate finish for corrosion resistance. Requires standard 2-1/8" (53.97mm) bore through door. Backset: 2-3/4", optional- 2-3/8". Door Thickness: 1-3/8" to 1-3/4". Latch: Brass 1/2" throw, UL available,. Guarded Latchbolt on all keyed functions. Latch front: 1" X 2-1/4" for 2-3/8" backset or 1-1/8" X 2-1/4" for 2-3/4" backset. Strike: 4-7/8" A.S.A, option-2-3/4" T strike, or 2-1/4" full lip strike. Cylinder: Solid brass 6 pin keyed 5, SC-1 keyway, #1145 or AR-1 keyway. Locks will accept Lori plugs. Master key and Grand Master key available. Keys: 2 per lock. Handed: Non-handed. Finishes: US3, US32D. Standard Package: Keyed functions include - 2-3/4" backset latch- (UL available), 4-7/8" A.S.A strike SC-1 keyway, 2 spin on roses, 2 keys. Trim: Knob 2-1/4" dia., Rose 3" dia.2 Polished Brass Finish.

Product Specifications

    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • SERIESB9160
    • LATCHUL
    • BACKSET INCHES2-3/4
    • COLOR FINISHPolished Brass
    • KEY QUANTITY2
    • GRADE2
    • STRIKEANSI
    • PACKAGE QUANTITY3
    • BRANDS. Parker Hardware
    • DESCRIPTIONPassage Set 2-3/8" BS
    • MANUFACTURERS PART NUMBERB9160N03E

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!