Hd Solid Bar Double Cylinder Deadbolt - Stainless Steel Sc-1 Keyway - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Hd Solid Bar Double Cylinder Deadbolt - Stainless Steel Sc-1 Keyway - Pkg Qty 3

Item #: WBB279573

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 3

Price: $125.85
Product Information
Customer Review
Product Q&A
HD Solid Bar Double Cylinder Deadbolt - Stainless Steel SC-1 Keyway

ANSI- A156.2, Auxiliary Locks - ADA Thumbturns. Housing: Heavy duty with body guard shield to increase strength against wrenching. Deadbolt: 1" (25.4mm), solid brass with hardened insert. Backset: 2-3/4" (69.9mm), optional-2-3/8" (60.3mm). Strikes: Supplied with security strike, finish strike and dust box for steel or wood frames. Doors: 1-3/8" (34.9mm) to 1-3/4" (44.5mm). Cylinders: Solid brass, SC1 keyway, drilled 6, pinned 5, most OEM cylinders fit. Keying: Single Cylinder, Double Cylinder, KA-2 and KA-4 available, 2 keys per deadbolt, single cylinder features deadlock interior thumbturn. Finishes: US3, US32D. Thru Bolts: 1/4" solid steel (2). Certification Compliance: ANSI- 156.2, Auxiliary Locks. Packaging: 20 per case. IC Cores: "Interchangeable Cores sold separately". Interchangeable Cores available from S. Parker as per your keying requirements - Call for more information. Interchangeable Core: Accepts all small formats: Best®, Falcon®, Arrow®, Keymark®, KSP®, GMS®, and widely used 6 or 7 pin cores Stainless Steel Finish.

Product Specifications

    • KEYWAYDouble SC-1
    • COLOR FINISHStainless Steel
    • SERIES82000
    • BACKSET INCHES2-3/4
    • DESCRIPTIONDouble Cylinder Deadbolt - SC-1 Keyway
    • MANUFACTURERS PART NUMBER82262
    • KEY QUANTITY2
    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • PACKAGE QUANTITY3
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!