Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hd Solid Bar Single Cylinder Deadbolt - Stainless Steel Keyed Alike In 2 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Hd Solid Bar Single Cylinder Deadbolt - Stainless Steel Keyed Alike In 2 - Pkg Qty 6

Item #: WBB279640

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 6

Price: $173.70
Product Information
Customer Review
Product Q&A
HD Solid Bar Single Cylinder Deadbolt - Stainless Steel Keyed Alike In 2

ANSI- A156.2, Auxiliary Locks - ADA Thumbturns. Housing: Heavy duty with body guard shield to increase strength against wrenching. Deadbolt: 1" (25.4mm), solid brass with hardened insert. Backset: 2-3/4" (69.9mm), optional-2-3/8" (60.3mm). Strikes: Supplied with security strike, finish strike and dust box for steel or wood frames. Doors: 1-3/8" (34.9mm) to 1-3/4" (44.5mm). Cylinders: Solid brass, SC1 keyway, drilled 6, pinned 5, most OEM cylinders fit. Keying: Single Cylinder, Double Cylinder, KA-2 and KA-4 available, 2 keys per deadbolt, single cylinder features deadlock interior thumbturn. Finishes: US3, US32D. Thru Bolts: 1/4" solid steel (2). Certification Compliance: ANSI- 156.2, Auxiliary Locks. Packaging: 20 per case. IC Cores: "Interchangeable Cores sold separately". Interchangeable Cores available from S. Parker as per your keying requirements - Call for more information. Interchangeable Core: Accepts all small formats: Best®, Falcon®, Arrow®, Keymark®, KSP®, GMS®, and widely used 6 or 7 pin cores Stainless Steel Finish.

Product Specifications

    • KEYWAYSchlage SC-1
    • COLOR FINISHStainless Steel
    • SERIES82000
    • BACKSET INCHES2-3/4
    • DESCRIPTIONSingle Cylinder Deadbolt - Keyed Alike In 2
    • MANUFACTURERS PART NUMBER82162K2
    • KEY QUANTITY2
    • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
    • PACKAGE QUANTITY6
    • BRANDS. Parker Hardware

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!