Master Lock® Heavy Duty Lever, Keyed Entry W/BumpStop, Brushed Chrome

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Master Lock® Heavy Duty Lever, Keyed Entry W/BumpStop, Brushed Chrome

Item #: WBB796609

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $89.32 Save up to 42%
Price: $ 51.95
Product Information
Customer Review
Product Q&A
Master Lock Heavy Duty Lever, Keyed Entry W/BumpStop, Brushed Chrome

Heavy Duty, Grade 2, Keyed Commercial Lever for locking, entry doors. Brushed Chrome Finish. Bump Stop cylinder protects against bump attacks. Clutch feature. Removable thru-bolts.

Product Specifications

    • COLOR FINISHBushed Chrome
    • MANUFACTURERS PART NUMBERSLCHKE26D
    • WEIGHT LBS4.35
    • COLORBushed Chrome
    • LENGTH4" With 2-1/2" Return
    • CONSTRUCTIONSteel, Brass, Die Cast Zinc
    • WIDTH3-1/4"
    • HEIGHT3-1/4"
    • DEPTH2-3/4"
    • TYPEGrade 2 Commercial
    • BRANDMaster Lock®

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

master lock interior lockingkeyed

Your review: great lock easy to install. Basic tools remove the old one the new one went right in great product

Pros: easy, easy easy to install and to use

Cons: none

Is this review helpful?

replacement of old locking door handle

Your review: Great product, easy to install. The fit was spot on. Everything went together just as it should with a new assembly.

Pros: The feel of the lock as in the working of and action of the locking and unlocking of the new door mechanism is great the key action is great. Highly recommend to anyone changing out locking door handles inside.

Cons: Making sure you are ordering the proper mechanism for the application in which you are replacing.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!