Master Lock® Heavy Duty Lever, Privacy, Satin Nickel

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Master Lock® Heavy Duty Lever, Privacy, Satin Nickel

Item #: WBB796595

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $82.99 Save up to 40%
Price: $ 49.95
Product Information
Customer Review
Product Q&A
Master Lock Heavy Duty Lever, Privacy, Satin Nickel

Heavy Duty, Grade 2, Commercial Lever for Non-locking, Interior doors. Brushed Chrome Finish. Removable thru-bolts.

Product Specifications

    • COLOR FINISHBushed Chrome
    • MANUFACTURERS PART NUMBERSLCHPV26D
    • WEIGHT LBS4.35
    • COLORBushed Chrome
    • LENGTH4" With 2-1/2" Return
    • CONSTRUCTIONSteel, Brass, Die Cast Zinc
    • WIDTH3-1/4"
    • HEIGHT3-1/4"
    • DEPTH2-3/4"
    • TYPEGrade 2 Commercial
    • BRANDMaster Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed