Take 15% off your entire order!

Offer applied at checkout

Jet Key Blanks WR5, Brass, Residential, Package Qty 50

Jet Key Blanks WR5, Brass, Residential, Package Qty 50

Item #: WBB1998386

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jet Key Blanks WR5, Brass, Residential, Package Qty 50

Weiser 5 pin brass replacement key for the P1555 keyway with square head shape, precision manufactured in the USA from the finest brass materials. A landmark in key manufacturing. Perfect for master keying and all your key duplication needs. Guaranteed to be consistently superior to the original manufacturers' productions!

Product Specifications

  • NO. OF PINS5
  • CYLINDER TYPEResidential
  • FITS BRANDWeiser P1555, 5 Pin Sq. Head
  • PACKAGE QUANTITY50
  • CONSTRUCTIONBrass
  • BRANDWeiser
  • DESCRIPTIONBrass Key Blank
  • MANUFACTURERS PART NUMBERWR5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jet Key Blanks KW10, Brass, Residential, Package Qty 50

Item #: B1998419

Not Yet Rated

Usually ships in 2 to 5 days

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet Key Blanks WR5, Brass, Residential, Package Qty 50

Jet Key Blanks WR5, Brass, Residential, Package Qty 50

Item #: WBB1998386

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant