discount codeFree shipping over 300

Applied at checkout

Leverset w/ Single Step Roses Classroom Lock - Dull Chrome Clutch

Leverset w/ Single Step Roses Classroom Lock - Dull Chrome Clutch

Item #: WBB279506

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $127.95

Quantity

Popular item in this category

Leverset w/ Single Step Roses Storeroom Lock - Dull Chrome Clutch

Usually ships in 3 to 6 days

Not Yet Rated

$118.95

Customers Also Viewed

Leverset w/ Single Step Roses Classroom Lock - Dull Chrome Clutch

UL listed, ADA approved Grade 2 barrier-free leverset is ready for all ADA and other needs. The customer may provide the lock cylinder and key. Leverset meets ANSI A156.2 Series 4000 Grade standards and more than fulfill ADA requirements. The ANSI Series 4000 standard exceeds 400,000 operating cycles. S. Parker leverset features and functions include: Single step roses. Cold rolled steel housing. Reversible, non-handed. Fits doors from 1-3/8" to 1-3/4" thick. 2-3/4" backset UL listed latch bolt. Standard for all functions. 2-3/8" BS available upon request. 1-1/4" x 4-7/8" ANSI strike. Standard for all leversets, all functions. 6 pin solid brass SC-1 ILCO #1145 keyway, keyed to 5 pins. 2 keys. Separate lever spring mechanisms help prevent sag. 1/2" throw solid brass latch-bolt, UL listed, three hour fire rated. Full 5" long handles on all levers in all functions. Accepts Lori 1539/1590; ILCO 7035; DOM 1x5HT Medeco 20-200A1 or ASSA cylinder plugs. Convertible Posts Dull Chome Finish.

Product Specifications

  • SERIESSL8160
  • COLOR FINISHDull Chrome
  • GRADE2
  • APPROVALS OR CERTIFICATIONSUL Listed
  • FITS DOOR THICKNESS INCHES1-3/8 - 1-3/4
  • KEYWAYSchlage SC-1
  • LATCHUL
  • BACKSET INCHES2-3/4
  • KEY QUANTITY2
  • STRIKEANSI
  • PACKAGE QUANTITY1
  • BRANDS. Parker Hardware
  • DESCRIPTIONClassroom Lock With Clutch
  • MANUFACTURERS PART NUMBERCSL8160R26D
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
Leverset w/ Single Step Roses Classroom Lock - Dull Chrome Clutch

Leverset w/ Single Step Roses Classroom Lock - Dull Chrome Clutch

Item #: WBB279506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top